This product requires certification to purchase.

13.9 cu. ft. Top Mount Freezer Refrigerator in White

You last purchased this on
 
Frigidaire

13.9 cu. ft. Top Mount Freezer Refrigerator in White

Brand image
You last purchased this on
 
Frigidaire

13.9 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #FFFTR1425VW
  • Item #7865206
  • Manufacturer Part #FFTR1425VW
4.1 out of 5 Customer Rating
27-5/8 in. 10 cu. ft. Top Mount Freezer Refrigerator

X Points
$651.10
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with 7970844 Ice Maker
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
13.9 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
29-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
3.9 cu ft
Handle Type:
Integrated
Height:
59-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
10 cu ft
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
135 lb
Width:
27-5/8 in



Customers Also Bought
1–6 of 18 items
Part #SRR123
Item #4479627
3.6 out of 5 Customer Rating
Requires Certification
Part #BBUEZ230WW
Item #8018636
5 out of 5 Customer Rating
Requires Certification
Part #GJBS160DMWW
Item #7387033
4.8 out of 5 Customer Rating
Requires Certification
Part #B413001
Item #3052891
4.5 out of 5 Customer Rating
Requires Certification
Part #MGXP33C
Item #7094756
5 out of 5 Customer Rating
Requires Certification
Part #FFFHT1425VW
Item #7865223
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FFRSS2323AS
Item #8339613
4 out of 5 Customer Rating
Requires Certification
Part #FFRSS2623AS
Item #8339671
4.4 out of 5 Customer Rating
Requires Certification
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
Part #FFFHT1425VW
Item #7865223
4 out of 5 Customer Rating
Requires Certification
Part #FFFHT2045VS
Item #8018664
4 out of 5 Customer Rating
Requires Certification
Part #FFFHT1822UW
Item #9808148
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing