17-5/8 in. 8 Place Settings Dishwasher in White
17-5/8 in. 8 Place Settings Dishwasher in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- Our top and bottom rack dual spray arm system gives you a thorough clean every time.
- Sanitize cycle removes 99.9% of common household bacteria.^
- Cleans 8 place settings in one cycle.
- Heating element helps dry your dishes the first time
- Features easy-to-use cleaning cycle options for your different cleaning needs including Energy Saver, Heavy Wash, and Rinse Only
- Maximize your energy and dollar savings with ENERGY STAR® Certified Appliances.
- Set your dishwasher to run on your schedule. It can be set to run up to 24 hours in advance
- Run your dishwasher while you're in the same room. It runs at 52 DBAs.
- Know when your dishes are washing, drying and clean with the status indicators
- Removable, self-cleaning filter eliminates food particles, keeping dishes clean.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 8.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 52 dB
- Depth:
- 23 in
- Energy Star Compliant:
- No
- Height:
- 32-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Number of Settings:
- 8
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 17-5/8 in