17.6 cu. ft. Top Mount Freezer Refrigerator in Brushed Steel
17.6 cu. ft. Top Mount Freezer Refrigerator in Brushed Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Find a place for everything with our spacious interior storage options designed for busy families, including two edge-to-edge glass shelves, gallon door bins, full-width wire freezer shelf, and a dairy bin
- Keep produce fresh for longer, so you waste less and save money with our humidity-controlled crispers
- Our top freezer has been designated as one of the most efficient ENERGY STAR® certified products in 2023
- Bright LED lighting makes it easier to see what's inside
- Door can be installed to open left or right, based on your needs
- Enjoy the flexibility of later adding an ice maker without sacrificing valuable freezer space thanks to our optional slim ice maker
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 30-4/5 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.3 cu ft
- Height:
- 66-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 158 lb
- Width:
- 27-7/8 in