18-3/4 in. 4.5 cu. ft. Compact Refrigerator in Silver Mist
18-3/4 in. 4.5 cu. ft. Compact Refrigerator in Silver Mist
Package Quantity Info:
Each: 1 Pallet: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Mist
- Depth:
- 19-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 1.2 cu ft
- Height:
- 44-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 3.3 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 66 lb
- Width:
- 18-3/4 in