18-7/8 in. 3.1 cu. ft. Compact Refrigerator in Silver Mist
18-7/8 in. 3.1 cu. ft. Compact Refrigerator in Silver Mist
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Mist
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 33-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 2.2 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 54 lb
- Width:
- 18-7/8 in