18 cu. ft. Top Freezer Refrigerator in Black
18 cu. ft. Top Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EvenTemp™ Cooling System
- Spacious Interior Storage Options
- Humidity-Controlled Crisper Drawers
- Auto-Close Doors
- 42-Point Quality Check Ensures Strong Performance
- Ice Maker Ready
- Optimal Performance in a Variety of Climates
- Compatible with 7970844 Ice Maker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.9 cu ft
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.4 cu ft
- UL Listed:
- Yes
- Width:
- 30 in