18 cu. ft. Top Freezer Refrigerator in White
18 cu. ft. Top Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EvenTemp™ cooling system
- Spacious interior storage options
- Humidity-controlled crisper drawers
- Auto-close doors
- 42-point quality check ensures strong performance
- Ice maker ready
- Optimal performance in a variety of climates
- Compatible with 7970844 ice maker
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 3, 15
- Capacity:
- 18.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.9 cu ft
- Height:
- 66-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Glass
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.4 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 153 lb
- Width:
- 30 in