This product requires certification to purchase.

18 in. Trim Kit in Stainless Steel

You last purchased this on
 
Frigidaire

18 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FFMTK2727AS
  • Item #9403839
  • Manufacturer Part #FMTK2727AS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

18 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FFMTK2727AS
  • Item #9403839
  • Manufacturer Part #FMTK2727AS
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete the look of your kitchen with a built-in trim kit: The stainless-steel trim complements your microwave for a stylish built-in look
  • Required for installation of Frigidaire built-in microwave: A trim kit is required to install the Frigidaire 1.6 cu. ft. built-in microwave. It is available in a variety of colors and sizes
  • Includes installation hardware: Includes all of the parts and pieces to complete the installation of your built-in microwave, including 1 front frame assembly, 1 exhaust duct, 1 bottom mounting rail and 6 screws
  • Certified by UL and cUL: Meets safety and reliability standards
  • Fits Frigidaire 1.6 cu. ft. built-in microwave: For use with Frigidaire microwave model FMBS2227AB
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model FMBS2227AB
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
18 in
Product Type:
Trim Kit
Width:
27 in