2-7/10 x 31-4/5 in. Stainless Steel Exhaust Grille for CFMV152K Microwave Oven
2-7/10 x 31-4/5 in. Stainless Steel Exhaust Grille for CFMV152K Microwave Oven
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- CFMV152K Microwave Oven
- Height:
- 2-7/10 in
- Length:
- 31-4/5 in
- Material:
- Stainless Steel
- Product Type:
- Grille Exhaust
- Width:
- 5-1/2 in