20.0 cu. ft. Full Refrigerator in White
20.0 cu. ft. Full Refrigerator in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Prevent warm spots and unwanted freezing with our EvenTemp™ cooling system's optimized airflow that ensures a consistent temperature throughout your refrigerator
- Easily organize your family's favorite foods with our four adjustable, full-width glass shelves, deep bottom basket, and five spacious door bins that allow you to make the most of every available square inch of your refrigerator
- Monitor the ideal environment for your refrigerated foods with our audible temperature alarm that alerts you if the door is left open or the refrigerator's temperature rises
- Save money and maximize energy efficiency with ENERGY STAR® certified appliances
- Avoid spoiled food and soupy ice cream with our auto-close doors, which ensure your doors are never left slightly open by automatically closing once the door is ajar 5" or less
- Each freezer has gone through a 42-point quality check to guarantee strong performance for years to come
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 71-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 20.0 cu ft
- Refrigerator Type:
- Full Refrigerator
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 165 lb
- Width:
- 32-5/8 in