21-1/2 x 34 in. Freestanding Wine Coolers in Stainless Steel
21-1/2 x 34 in. Freestanding Wine Coolers in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Holds up to 45 wine bottles for maximum storage of your favorite wines
- Store red, white, and sparkling wines separately to ensure each is kept at the appropriate temperature for maximum taste. Store sparkling and whites at 46-54°F and store reds at 55-64°F
- Door can be installed to open left or right based on your needs
- Set temperature anywhere between 46-64° and the wine cooler will hold it precisely
- Our bright LED lighting makes it easy to see what's inside
- Our stainless steel door, tinted window and natural stained wood shelving will complement your room and wine collection
- Easily select options with the touch of the a button
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 45 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 34 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 46 to 64 Deg F
- Width:
- 21-1/2 in