This product requires certification to purchase.

22.2 cu. ft. Side-By-Side Refrigerator in Stainless

You last purchased this on
 
Frigidaire

22.2 cu. ft. Side-By-Side Refrigerator in Stainless

  • Fast #
  • Part #FFRSS2323AS
  • Item #8339613
  • Manufacturer Part #FRSS2323AS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

22.2 cu. ft. Side-By-Side Refrigerator in Stainless

  • Fast #
  • Part #FFRSS2323AS
  • Item #8339613
  • Manufacturer Part #FRSS2323AS
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EvenTemp™ Cooling System
  • Fresh Storage Crispers
  • Bright LED Lighting
  • PurePour™ Water Filter
  • Store-More™ Gallon Door Bins
  • Clear Dairy Door
  • PureSource® 3 Ice & Water Filtration
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
32-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
7.9 cu ft
Handle Material:
Plastic
Height:
68-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
7
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.3 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
Volts:
120V
Width:
33-1/8 in