This product requires certification to purchase.

22.6 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
Frigidaire

22.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FGRFC2353AF
  • Item #9304960
  • Manufacturer Part #GRFC2353AF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

22.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FGRFC2353AF
  • Item #9304960
  • Manufacturer Part #GRFC2353AF
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

AMP:
15, 3.3
Capacity:
22.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30-13/16 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
7.1 cu ft
Height:
70 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Glass
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
15.5 cu ft
Refrigerator Type:
French Door
Volts:
120V
Weight:
334 lb
Width:
36 in