24 in. 12 Place Settings Dishwasher in Stainless Steel
24 in. 12 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 52 dB
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 35-1/4 in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 12
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 24 in