24 in. 14 Place Settings Dishwasher in Stainless Steel
24 in. 14 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- stainless steel
- energy-star
- 14 place settings capacity
- multiple cleaning options
- heated drying system
- durable polymer tub
- stay-put door
- cycle status indicators
- filtration system
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 60 dB
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in