24 in. 2-Cycle Built-in Dishwasher in Black
24 in. 2-Cycle Built-in Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tall tub design fits up to 12 place settings
- Ready-Select® controls provides easy option selection
- Low-rinse aid indicator light and control lock option and a removable filter
- Energy saver dry option
- Made in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 62 dB
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 2
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in