This product requires certification to purchase.

24 in. 2-Cycle Built-in Dishwasher in White

You last purchased this on
 
Frigidaire

24 in. 2-Cycle Built-in Dishwasher in White

  • Fast #
  • Part #FFDPC4221AW
  • Item #8339618
  • Manufacturer Part #FDPC4221AW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

24 in. 2-Cycle Built-in Dishwasher in White

  • Fast #
  • Part #FFDPC4221AW
  • Item #8339618
  • Manufacturer Part #FDPC4221AW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tall tub design fits up to 12 place settings
  • Ready-Select® controls provides easy option selection
  • Low-rinse aid indicator light and control lock option and a removable filter
  • Energy saver dry option
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
62 dB
Depth:
25 in
Energy Star Compliant:
No
Height:
35 in
Installation Type:
Built-in
Interior Light:
No
NSF Certified:
No
Number of Cycles:
2
Number of Settings:
14
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
24 in