24 in. Built-In Dishwasher in Stainless Steel
24 in. Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Knoxville, TN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Triple the cleaning power with three spray arms
- Achieve better drying results with the MaxDry™ option
- Skip pre-rinsing with sensor technology that adjusts to your load
-
Green
Documents
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 54 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Height:
- 35 in
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in