24 in. Built-In Dishwasher in White
24 in. Built-In Dishwasher in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Give your dishes a more effective clean with our three spray arms, which achieve better water coverage during the cleaning cycle
- Get an enhanced dry with the MaxDry™ option, which raises the temperature and delivers better results reducing the need for towel drying
- Get better cleaning results with our sensor technology that adjusts cleaning performance based on the soil level of your dishes
- Remove 99.9% of common household bacteria with NSF-certified sanitize option
- Maximize your energy and dollar savings with Energy Star® certified appliances
- Quickly clean your dishes in our 60-minute wash cycle
- Enjoy a quiet performance of 52 dBA with a noise insulation system that reduces noise while the dishwasher is in use
- Sleek bar handle design upgrades the look of your kitchen
- Set your dishwasher to run on your schedule with our delay start option
- Reduce door slamming and dishes clinking with our stay-put door that allows you to open the door at any angle to load and unload dishes
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 52 dB
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Handle Type:
- Sleek
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in