27 in. 40A Drop Down Wall Mount Double Oven in Stainless Steel
27 in. 40A Drop Down Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Faster, more even baking results with fan convection
- Self-clean available in convenient 2, 3 and 4-hour cycles
- Peace of mind that it will fit your cutout with our fit promise
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 7.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- Yes
- Height:
- 50-7/8 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 9 kW
- Width:
- 27 in