27 in. Built-In Electric Microwave Trim Kit in Black Stainless
27 in. Built-In Electric Microwave Trim Kit in Black Stainless
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Energy Star Compliant:
- No
- Interior Light:
- No
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 27 in