27 x 24-3/4 in. 20A 3.8 cu. ft. Drop Down Single Oven in Stainless Steel
27 x 24-3/4 in. 20A 3.8 cu. ft. Drop Down Single Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Get faster, more even multi-rack baking results with fan convection
- Self clean options available in convenient 2, 3 and 4-hour cycles
- We promise that your new 27" Frigidaire® single wall oven will fit your existing cabinet cutout of the same width and configuration, or we will reimburse you up to $300 for cabinet modification costs
- Features a responsive 4.3 inch, full color, capacitive touch digital control panel
- Allows you to choose the specific broil temperature you want, ranging anywhere between 400 - 550°
- Allows you to program the amount of time you want your oven to cook and then turn off
- Meals stay warm and are ready to serve when you are, using the keep warm setting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 3.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch
- Depth:
- 24-3/4 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 29-1/2 in
- Interior Light:
- Yes
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 27 in