27.8 cu. ft. French Door Refrigerator in Black Stainless Steel
27.8 cu. ft. French Door Refrigerator in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Help prevent produce from spoiling: Advanced CrispSeal® plus crispers with auto humidity technology automatically removes excess moisture plus an added ethylene filter reduces the gas emitted by many fruits and vegetables that causes spoiling
- Get more storage out of your refrigerator with clever organization solutions that maximize usable space, including in-door condiment storage, slide under shelf and accessory railing system
- Keep your food fresh in our adjustable temperature drawer, with three temperature settings perfect for everything from yogurt and party platters to meat and chilled drinks
- Packed with technologies that reduce food waste and energy consumption, our refrigerator is a smart option for the environment and your wallet
- Our large bins offer more door storage, without sacrificing valuable shelf space
- Avoid spoiled food with our auto-close doors, which ensure your doors are never left slightly open by automatically closing once the door is ajar 5" or less
- Keep your food fresh and reduce freezer burn with our variable speed compressor that reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments
- Resists fingerprints and cleans easily
- Our air filter performs better than baking soda, capturing undesirable smells to keep your fridge fresh for longer
- Our multi-level enhanced LED lighting illuminates every level of your refrigerator and saves energy over traditional lighting
-
Lead Law Compliant
-
Green
Specifications
- AMP:
- 3.3, 15
- Capacity:
- 27.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 33-3/10 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 18.8 cu ft
- Refrigerator Type:
- French Door
- UPC:
- 012505648113
- Volts:
- 120V
- Weight:
- 352 lb
- Width:
- 36 in