29-5/8 in. 20 cu. ft. Top Mount Freezer Refrigerator in White
29-5/8 in. 20 cu. ft. Top Mount Freezer Refrigerator in White
Product Details
Product Details
- Clear Dairy Bin
- Same width. More capacity.*
- Store-More™ Humidity-Controlled Crisper Drawers
- 1/2-Width Deli Drawer
- Store-More™ Gallon Door Shelf
- Full-Width Wire Freezer Shelf
- Reversible Door
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 32 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Height:
- 69 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 220 lb
- Width:
- 29-5/8 in