29-5/8 in. 20.4 cu. ft. Top Mount Freezer Refrigerator in Ebony
29-5/8 in. 20.4 cu. ft. Top Mount Freezer Refrigerator in Ebony
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Control Type:
- Mechanical Slide
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.1 cu ft cu ft
- Height:
- 69 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 29-5/8 in