This product requires certification to purchase.
3.9 cu. ft. Combination Washer/Dryer in White
You last purchased this on
Frigidaire
3.9 cu. ft. Combination Washer/Dryer in White
slide 1
You last purchased this on
Frigidaire
3.9 cu. ft. Combination Washer/Dryer in White
- Fast #
- Part #FFLCE7522AW
- Item #8339608
- Manufacturer Part #FLCE7522AW
4.4 out of 5 Customer Rating
3.9 cu. ft. Combination Washer/Dryer
X
Points
$1,438.00
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Purchase history
Frigidaire
3.9 cu. ft. Combination Washer/Dryer in White
FLCE7522AW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.9 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- No
- Height:
- 76 in
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Number of Settings:
- 3
- Number of Water Levels:
- 3
- Power Source:
- Electric
- RPM:
- 850
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 260V
- Weight:
- 260 lb
- Width:
- 27 in
Customers Also Bought
1–6 of 18 items
Part #FFCFE3062AS
Item #9884876
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSS2623AS
Item #8339671
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD100404L
Item #7048328
5 out of 5 Customer Rating
Requires Certification
Points
$19.45
EACH
Part #RAP34003
Item #10346026
4.7 out of 5 Customer Rating
Requires Certification
Points
$13.06
EACH
Part #FFMOS1846BS
Item #9884880
3.2 out of 5 Customer Rating
Requires Certification
Points
$309.99
EACH
Part #PFWMH6PR
Item #3994911
3.3 out of 5 Customer Rating
Requires Certification
Points
$31.85
EACH
Part #FFFCD2413US
Item #7655147
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1822UV
Item #9808147
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCRE3052BS
Item #9305009
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PF146815
Item #2405283
3.1 out of 5 Customer Rating
Requires Certification
Points
$17.25
EACH
Part #IFLGMTBLK
Item #3862785
3.6 out of 5 Customer Rating
Requires Certification
Points
$35.99
EACH
Part #WC13HPWC
Item #7507312
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFLCG7522AW
Item #8339652
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD24ESSMWW
Item #7387169
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWET4027HW
Item #7503624
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFDPC4221AW
Item #8339618
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWETLV27HW
Item #7503610
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD24GSSMWW
Item #7387038
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #FFLCG7522AW
Item #8339652
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1425VV
Item #7865221
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FULTRAWF
Item #4124173
4.9 out of 5 Customer Rating
Requires Certification
Points
$124.92
EACH
Part #FFFPE4533UM
Item #7677817
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFMOS1746BS
Item #10479247
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FEPTWFU01
Item #7650169
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFDPC4221AW
Item #8339618
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFDPC4314AS
Item #10030578
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFET1022UW
Item #7677802
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSC2333AS
Item #8339635
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FIM116000
Item #4925844
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1814WW
Item #9211866
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCRE3052BS
Item #9305009
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1425VW
Item #7865206
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCFE3062AS
Item #9884876
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCRG3062AS
Item #9305041
4.9 out of 5 Customer Rating
Requires Certification
Points
$719.99
EACH
Part #FIM117000
Item #7970844
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCFE3083AS
Item #9884871
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing