30-4/5 in. Bump Out Kit in White
30-4/5 in. Bump Out Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- FGMV155CTD Microwave
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 18-1/2 in
- Product Type:
- Bump Out Kit
- Width:
- 30-4/5 in