This product requires certification to purchase.

30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Ebony

You last purchased this on
 
Frigidaire

30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Ebony

  • Fast #
  • Part #FFFHT1832TE
  • Item #7316349
  • Manufacturer Part #FFHT1832TE
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Ebony

  • Fast #
  • Part #FFFHT1832TE
  • Item #7316349
  • Manufacturer Part #FFHT1832TE
4 out of 5 Customer Rating

X Points
Color Finish Name: Ebony Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
AMP:
6, 15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
18 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Control Type:
Turn Knob
Depth:
32-5/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
3.9 cu ft cu ft
Handle Material:
Plastic
Height:
66-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.1 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
120V
Width:
30 in