30 in. 5-Burner Electric Freestanding Range with Air Fry in Stainless Steel
30 in. 5-Burner Electric Freestanding Range with Air Fry in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Air fry allows you to make healthier and delicious meals for the entire family, right in your oven
- Get faster, more even baking results with our fan convection baking system
- With our EvenTemp™ cooktop technology, heat is evenly distributed across the element's surface, which reduces hot spots and cold areas in your pan
- With five elements, this cooktop is designed to handle all of your cooking needs, including our powerful 3,200 watt EvenTemp™ Element
- A convenient 3 hour self clean cycle cleans your oven, so you don't have to
- Our redesigned store-more™ storage drawer is now even wider - allowing you to store any unused oven racks or baking trays
- Features an easy to to use, glass capacitive touch control panel
- Cook more at once with our extra-large, 5.3 cu. ft. capacity oven
- Keep food warm until everything - and everyone - is ready
- Lower heating elements are beneath the oven floor, making for a smooth surface that is easy to clean
Documents
Specifications
- AMP:
- 13, 40
- Burner Type:
- Electric
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 26 in
- Handle Material:
- Stainless Steel
- Height:
- 47-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 240V
- Watts:
- 4000 W
- Weight:
- 167 lb
- Width:
- 30 in