30 in. 5-Burner Electric Freestanding Range with Steam Clean in White
30 in. 5-Burner Electric Freestanding Range with Steam Clean in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eventemp cooktop element delivers consistent heat across the pan
- Five element cooktop provides the ultimate cooking flexibility
- Get consistent results every time with even baking technology
- 30 minute steam clean that's chemical free, odor free and fast
- 6" and 9" expandable elements to accommodate varying pan sizes
- Extra wide storage drawer stores your unused baking racks
- Lower heating elements are beneath the oven floor, making for a smooth surface that is easy to clean
- Keep food warm until everything - and everyone - is ready
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Electric
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knobs
- Depth:
- 26 in
- Handle Material:
- Stainless Steel
- Height:
- 35-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 240V
- Watts:
- 3200 W
- Weight:
- 149 lb
- Width:
- 30 in