This product requires certification to purchase.

30 in. Trim Kit in Stainless Steel

You last purchased this on
 
Frigidaire

30 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FMWTK30KF
  • Item #3951193
  • Manufacturer Part #MWTK30KF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

30 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FMWTK30KF
  • Item #3951193
  • Manufacturer Part #MWTK30KF
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kit allows a countertop model into a built-in model
  • Helps save counter space
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Trim Kit
Width:
30 in