This product requires certification to purchase.

30 x 26 x 35-3/8 in. 5.3 cu. ft. Electric Freestanding Range in Stainless Steel

Frigidaire

30 x 26 x 35-3/8 in. 5.3 cu. ft. Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #FFCFE3083AS
  • Item #9884871
  • Manufacturer Part #FCFE3083AS
3.2 out of 5 Customer Rating
Brand image
Frigidaire

30 x 26 x 35-3/8 in. 5.3 cu. ft. Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #FFCFE3083AS
  • Item #9884871
  • Manufacturer Part #FCFE3083AS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Faster, more even baking results with convection bake
  • Eventemp cooktop element delivers consistent heat across the pan
  • Five element cooktop provides the ultimate cooking flexibility
  • With self clean, your oven cleans itself so you don't have to
  • 6" and 9" expandable elements to accommodate varying pan sizes
  • Extra wide storage drawer stores your unused baking racks
  • Our redesigned Store-More™ storage drawer is now even wider - allowing you to store any unused oven racks or baking trays
  • Cook more at once with our extra-large, 5.3 cu. ft. capacity oven
  • Get the look of a built-in range, without the remodel. This front control range easily fits the space of your existing 30" range
  • Lower heating elements are beneath the oven floor, making for a smooth surface that is easy to clean
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
10, 13, 40
Automatic Shut-Off:
Yes
Burner Type:
Electric
Capacity:
5.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
26 in
Height:
35-3/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Self Clean:
Yes
UPC:
012505514340
Volts:
240V
Watts:
4000 W
Weight:
155 lb
Width:
30 in