30 x 47-3/4 in. 5.3 cu. ft. 5-Burner Electric Freestanding Range
30 x 47-3/4 in. 5.3 cu. ft. 5-Burner Electric Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Get meals to the table faster with the powerful 3,000W quick boil element
- Experience ultimate cooking flexibility with a cooktop that has five elements designed to handle all of your cooking needs
- Designed to deliver even baking results, every time
- Get two elements in one with the dual expandable element - a 6" inner ring for smaller pots and pans and a 9" outer ring for larger cookware
- Large 5.3 cu. ft. oven capacity allows you to cook more at once
- Our redesigned Store-More™ storage drawer is now even wider - allowing you to store any unused oven racks, baking trays and more
- Keep food warm until everything - and everyone - is ready
- Proudly assembled in the USA
Documents
Specifications
- AMP:
- 40
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26 in
- Height:
- 47-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 160 lb
- Width:
- 30 in