33-3/25 in. 22.2 cu. ft. Side-By-Side Refrigerator in White
33-3/25 in. 22.2 cu. ft. Side-By-Side Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep your food fresh and reduce freezer burn with our EvenTemp™ cooling System that reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments
- Keep fruits and vegetables fresh in our crispers that offer a seal to block out dry air
- Save money and maximize energy efficiency with Energy Star® certified appliances
- Find fresh foods quickly with our bright LED lighting
- Keep safe, great tasting water flowing. Our filter reduces up to 99% of contaminants, cuts back on plastic and saves the cost of bottled water. NSF & WQA certified
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Capacitive Touch
- Depth:
- 32-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.94 cu ft
- Handle Material:
- Plastic
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 14.36 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 256.5 lb
- Width:
- 33-1/8 in