36-1/4 in. 25.6 cu. ft. Side-By-Side Refrigerator in White
36-1/4 in. 25.6 cu. ft. Side-By-Side Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keep your food fresh and reduce freezer burn with our EvenTemp™ cooling System that reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments
- Keep fruits and vegetables fresh in our crispers that offer a seal to block out dry air
- Enjoy the capacity to fit all of your family's favorites and keep everything tidy with our flexible organization system that includes adjustable gallon door bins, removable glass shelves and two produce drawers
- Save money and maximize energy efficiency with Energy Star® certified appliances
- Find fresh foods quickly with our bright LED lighting
- Keep safe, great tasting water flowing. Our filter reduces up to 99% of contaminants, cuts back on plastic and saves the cost of bottled water. NSF & WQA certified
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Capacitive Touch
- Depth:
- 32-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 16.6 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 278.35 lb
- Width:
- 36-1/8 in