36-3/8 x 30 x 26 in. 18000 BTU 5.1 cu. ft. 5-Burner Sealed Gas Freestanding Range in Stainless Steel
36-3/8 x 30 x 26 in. 18000 BTU 5.1 cu. ft. 5-Burner Sealed Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Achieve better baking results with convection bake
- Get to mealtime faster with the quick boil burner
- Flexible five burner cooktop
- One-touch self clean
- Continuous edge-to-edge grates
- Peace of mind with the Frigidaire® fit promise
- Cook more at once with our large oven capacity
- Cleanup is easier with hidden bake
- Upgrade your kitchen with a built-in Look
- Extra wide Store-More™ storage drawer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 26 in
- Fuel Type:
- Natural Gas
- Height:
- 36-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 18
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Self Clean:
- Yes
- Volts:
- 120V
- Weight:
- 180 lb
- Width:
- 30 in