This product requires certification to purchase.

36 in. 22 cu. ft. French Door Refrigerator in Stainless Steel

This product has been replaced by

*CVR* FS MULTI DR FRDO CRVD DR DISP
Frigidaire *CVR* FS MULTI DR FRDO CRVD DR DISP
Manufacturer Part #FRFC2323AS
You last purchased this on
 
Frigidaire

36 in. 22 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FFFHD2250TS
  • Item #7316373
  • Manufacturer Part #FFHD2250TS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* FS MULTI DR FRDO CRVD DR DISP
Frigidaire *CVR* FS MULTI DR FRDO CRVD DR DISP
Manufacturer Part #FRFC2323AS
Frigidaire

36 in. 22 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FFFHD2250TS
  • Item #7316373
  • Manufacturer Part #FFHD2250TS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PureSource Ultra®II Ice & Water Filtration
  • Even Temp™
  • Store-More™ Shelves
  • Counter Depth Design
  • Adjustable Interior Storage
  • Effortless™ Glide Crisper Drawers
  • Freezer Basket with Divider
  • Multi Level LED Lighting
  • Store-More™ Bins
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
8.5, 15
CEC Compliant:
For Sale in CA
Capacity:
22 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
28-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.8 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
7
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.9 cu ft
Refrigerator Type:
French Door
UL Listed:
No
Volts:
120V
Weight:
347 lb
Width:
36 in