This product requires certification to purchase.

36 in. 27 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
Frigidaire

36 in. 27 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FFFHB2750TS
  • Item #7316306
  • Manufacturer Part #FFHB2750TS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

36 in. 27 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FFFHB2750TS
  • Item #7316306
  • Manufacturer Part #FFHB2750TS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable Interior Storage
  • PureSource Ultra®II Ice & Water Filtration
  • Even Temp™
  • Effortless™ Glide Crisper Drawers
  • Multi Level LED Lighting
  • Dual Ice Ready
  • Store-More™ Bins
  • Effortless™ Glide Freezer Drawers
  • Freezer Basket with Divider
  • Store-More™ Shelves
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
8.5, 15
CEC Compliant:
For Sale in CA
Capacity:
27 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
33-3/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.70 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
18.1 cu ft
Refrigerator Type:
French Door
UL Listed:
No
Volts:
120V
Width:
36 in