This product requires certification to purchase.

4-1/4 in. Support Rack

You last purchased this on
 
Frigidaire

4-1/4 in. Support Rack

  • Fast #
  • Part #F240311501
  • Item #5152634
  • Manufacturer Part #240311501
5 out of 5 Customer Rating
You last purchased this on
 
Frigidaire

4-1/4 in. Support Rack

  • Fast #
  • Part #F240311501
  • Item #5152634
  • Manufacturer Part #240311501
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Frigidaire shelf end caps
  • Left side
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
4-1/4 in
Material:
Plastic
NSF Certified:
No