5-Burner 18000 BTU Sealed Cooktop in Stainless Steel
5-Burner 18000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Get to mealtime faster with the quick boil burner
- Five burner cooktop provides ultimate flexibility
- Simmer burner delivers low, gentle heat
- Dishwasher-safe burner caps
- Continuous edge-to-edge grates
- Keep your cooktop looking beautiful with the SpillSafe® cooktop
- Peace of mind with the Frigidaire® fit promise
- Approved over Frigidaire® electric wall ovens
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 18000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 2-7/16 in
- MBH:
- 18
- Material:
- Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in