This product requires certification to purchase.

50 pt 229 cfm Dehumidifier

You last purchased this on
 
Frigidaire

50 pt 229 cfm Dehumidifier

  • Fast #
  • Part #FFFAD5033W1
  • Item #9208520
  • Manufacturer Part #FFAD5033W1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

50 pt 229 cfm Dehumidifier

  • Fast #
  • Part #FFFAD5033W1
  • Item #9208520
  • Manufacturer Part #FFAD5033W1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dehumidifier
  • 50 pint
  • Estar
  • 115 volts
  • Electronic Controls
  • Requires Certification

Documents


Specifications

CFM:
229 ft3/min
Color Finish Name:
White
Height:
24-1/4 in
Length:
15-31/32 in
Moisture Removal:
50
Volts:
115V
Watts:
545 W
Width:
15-31/32 in