This product requires certification to purchase.

60 in. 3/4 x 3/8 in. Garden Hose x Compression Installation Kit

You last purchased this on
 
Frigidaire

60 in. 3/4 x 3/8 in. Garden Hose x Compression Installation Kit

  • Fast #
  • Part #F5304503928
  • Item #7266716
  • Manufacturer Part #5304503928
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

60 in. 3/4 x 3/8 in. Garden Hose x Compression Installation Kit

  • Fast #
  • Part #F5304503928
  • Item #7266716
  • Manufacturer Part #5304503928
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
GHT
End Connection 2:
Compression
End Connections:
GHT x Compression
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
IAPMO Listed:
No
Length:
60 in
NSF Certified:
No
Product Type:
Installation Kit