71-3/4 x 24-1/4 in. 15A 20 cu. ft. Freezer in Carbon Black
71-3/4 x 24-1/4 in. 15A 20 cu. ft. Freezer in Carbon Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Power outage assurance
- EvenTemp™ cooling system
- Flexible interior organization system
- Door ajar and high temp alarm
- Auto-close doors
-
Green
Specifications
- AMP:
- 15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbon Black
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 20 cu ft
- Height:
- 71-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Refrigerant:
- R-600A
- Temperature Range:
- -10 to 10 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 170 lb
- Width:
- 32-63/100 in