8,000 BTU - Window Room Air Conditioner - Energy Star
8,000 BTU - Window Room Air Conditioner - Energy Star
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Optimum circulation with multi-directional airflow & 3 fan speeds
- Quiet operations at 55 dBA
- Feel comfortable at night with Sleep Mode
- Easy-to-Clean Washable Dust Filter
- Remote Control
- ENERGY STAR® Certified with Energy Saver Mode
- Enjoy fresher room air with the Pure Air™ RAC-10™ Advanced Filter
-
Green
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Height:
- 1-32/125 in
- Installation Type:
- Window Mount
- Max CFM:
- 197 cfm
- Refrigerant:
- R-32
- SEER:
- 12
- Tonnage:
- 0.7 Ton
- Volts:
- 115V
- Width:
- 1-21/25 in