8 in Range Burner Infinite Switch
8 in Range Burner Infinite Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- CCRE312GWWB, CCRE350GBBB, CCRE350GBBC, CCRE350GWWB, CCRE350GWWC, Crosley CCRE312GWWC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Infinite Switch
- UL Listed:
- No