This product requires certification to purchase.

Bake Element in Whites

You last purchased this on
 
Frigidaire

Bake Element in Whites

  • Fast #
  • Part #F316075103
  • Item #5152656
  • Manufacturer Part #316075103
3.7 out of 5 Customer Rating
You last purchased this on
 
Frigidaire

Bake Element in Whites

  • Fast #
  • Part #F316075103
  • Item #5152656
  • Manufacturer Part #316075103
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Whites Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oven bake element.
  • The terminals are male quarter inch spade connectors.
  • The wires push onto the heating elements connectors.
  • Requires Certification

Specifications

Brand Model Compatibility:
CCRE312GWWB, CCRE350GBBB, Crosley CCRE312GWWC Cooktops
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Length:
19-1/8 in
Material:
Metal
NSF Certified:
No
Product Type:
Bake Element
UL Listed:
No
Volts:
240V
Width:
18-1/2 in