Built-In Dishwasher in Stainless Steel
Built-In Dishwasher in Stainless Steel
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 55 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Height:
- 35 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in