Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Capture dust from the air with easy-to-clean washable filter
- Custom Humidity Control
- Continuous Drain Option
- Automatic Shut Off
- Front Loading Bucket with Carrying Handle and Splash Guard
- Portable Design
- Unit designed to operate at low temperatures down to 41°F
- Multi-Speed Fan
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 297 ft3/min
- Color Finish Name:
- White
- Height:
- 2-9/50 in
- Length:
- 1-73/100 in
- Moisture Removal:
- 60
- Volts:
- 115V
- Width:
- 1-37/100 in