Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 3-in-1 with Multi-Speed Fan + Dehumidifying Dry Mode
- Clean Air Ionizer
- Optimum Air Circulation with Auto Swing Louver
- Easy-to-Clean Washable Dust Filter
- Portable Design
- Multi-speed fan, features three different fan speeds, for more cooling flexibility
- Sleep Mode, maximum comfort throughout the evening hours with the added benefit of energy savings. With Sleep Mode, the temperature gradually increases a few degrees over the evening
- Programmable 24-hour on/off timer, customize times to fit your schedule for immediate comfort when you get home. The built in timer allows you to preset the unit to turn on and off in half hour increments
Specifications
- A2L Compatible:
- Yes
- AMP:
- 8.5
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 10000 BTU
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.6
- Depth:
- 13-41/50 in
- EER:
- 9.7
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 27-9/10 in
- Installation Type:
- Freestanding
- MBH:
- 10
- Max CFM:
- 223 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 930 W
- Weight:
- 63 lb
- Width:
- 16-57/100 in