This product requires certification to purchase.

1.5 cu. ft. 900 W Convertible Over-the-Range Microwave in Smudge-Proof™ Stainless Steel

You last purchased this on
 
Frigidaire Gallery

1.5 cu. ft. 900 W Convertible Over-the-Range Microwave in Smudge-Proof™ Stainless Steel

  • Fast #
  • Part #FFGMV155CTF
  • Item #7316311
  • Manufacturer Part #FGMV155CTF
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

1.5 cu. ft. 900 W Convertible Over-the-Range Microwave in Smudge-Proof™ Stainless Steel

  • Fast #
  • Part #FFGMV155CTF
  • Item #7316311
  • Manufacturer Part #FGMV155CTF
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Smudge-Proof Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Smudge-Proof Stainless Steel
Control Type:
Digital
Depth:
15-7/16 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Carbon
Height:
16-13/32 in
Hood Vent Type:
Convertible
Interior Light:
Yes
Microwave Type:
Over the Range
Number of Settings:
9
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
900 W
Width:
29-7/8 in